Zoro Homepage

Magnet, 1-1/4 in. W, PK6

  • Mfr # FAS-14-6

  • Zoro # G4160628


product price: $64.99
/pk 6, $10.83/ea

Key Features

Width
1.25 in
For Use With
Insulated Throw Blanket
Thickness
0.28 in
Overall Width
1.25 in
Gasket Type
Magnet Fastener
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAS-14-6
Zoro #
G4160628
UPC #
858163006151
Country of Origin
United States

Dimensions

Width
1.25 in
Thickness
0.28 in
Overall Width
1.25 in
Overall Length
1 in

Details

Item
Magnet
For Use With
Insulated Throw Blanket
Gasket Type
Magnet Fastener
Compatible Manufacturer Part Number
FAS146
Material
Neodymium
Color
Silver
Maximum Operating Temperature
176 Degrees F

Description

Magnet, Thickness 0.28 in, Color Silver, Operating Voltage Not Applicable, Gasket Type Magnet Fastener, Material Neodymium, Overall Length 1 in, Cable Length Not Applicable, Temperature Control Range Not Applicable, Application Antenna Mounting, Positioning, and Retrieving, Magnetic Holding and Lifting, Compatible Manufacturer Part Number FAS146

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.