Thermal Insulation Shroud, Gray, 2.25" W
- Mfr # AT-120-2.25
- Zoro # G523558023
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Plenum Rating
Non-Plenum Rated
R Value
0.08
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AT-120-2.25
- Zoro #
- G523558023
- UPC #
- 810223072940
- Country of Origin
- United States
- Item
- Thermal Insulation Shroud
- Plenum Rating
- Non-Plenum Rated
- R Value
- 0.08
Description
Thermal Insulation Shroud, Form Wrap, Insulation Material Fiberglass Fabric, Overall Length 120 in, Width 2.25 in, Thickness 1/32 in, Minimum Operating Temperature 400 Degrees F, Maximum Operating Temperature 600 Degrees F, R Value 0.08, Color Gray, Standards Not Applicable, Plenum Rating Non-Plenum Rated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.