Thermal Insulation Shroud - new
Mfr # AT-24-2
Zoro # G923557817
product price:Â $70.45
/eaKey Features
R Value
0.08
Plenum Rating
Non-Plenum Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
AT-24-2
Zoro #
G923557817
UPC #
810223073039
Country of Origin
United States
Details
Item
Thermal Insulation Shroud - new
R Value
0.08
Plenum Rating
Non-Plenum Rated
Description
Thermal Insulation Shroud - new, Form Wrap, Insulation Material Fiberglass Fabric, Overall Length 24 in, Width 2 in, Thickness 1/32 in, Minimum Operating Temperature 400 Degrees F, Maximum Operating Temperature 600 Degrees F, R Value 0.08, Color Gray, Standards Not Applicable, Plenum Rating Non-Plenum Rated
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.