Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Valve Insulation, 12 in. L, 24 in. W

  • Mfr # IV1224

  • Zoro # G4159876


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Length
12 in
Valve Circumference Range
0 in to 7 in
Thickness
3 in
Width
24 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IV1224
Zoro #
G4159876
UPC #
858163006052
Country of Origin
United States

Dimensions

Length
12 in
Thickness
3 in
Width
24 in
Cover Width
24 in
Cover Length
12 in

Details

Item
Valve Insulation
Valve Circumference Range
0 in to 7 in
Color
Gray
Fits Valve Type
Universal
Jacket Material
Silicone Coated Fiberglass Cloth
Approx. R Value
0.48
Max. Temp.
900 Degrees F
Insulation Material
Mineral Wool and Fiberglass
Fastening System
Quick Release Fabric Flap and Wiretwists
For Fitting Type
Strainers, Tee, Valve, Wye
R Value
0.48
Reusable
Yes
Market
Industrial
For Maximum Circumference
7 in
For Valve Type
Universal
For Minimum Circumference
0 in
Maximum Ambient Temperature
900 Degrees F
Standards
OSHA
Fastener Material
Stainless Steel Wire
For Environment
Food and Beverage
Facing Material
Silicone Coated Fiberglass Cloth

Description

Valve Insulation, Cover Type Insulation Jacket, For Fitting Type Strainers, Tee, Valve, Wye, Facing Material Silicone Coated Fiberglass Cloth, Insulation Material Fiberglass; Mineral Wool, Maximum Ambient Temperature 900 Degrees F, Cover Width 24 in, Cover Length 12 in, Thickness 3 in, Color Gray, Fastening System Quick Release Fabric Flap and Wiretwists, For Minimum Circumference 0 in, For Maximum Circumference 7 in, R Value 0.48, For Valve Type Universal, Standards OSHA, Market Industrial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.