Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Valve Insulation, 18 in. L, 6 in. W

  • Mfr # IV1806

  • Zoro # G4159867


product price: $51.52
/ea

Key Features

Length
18 in
Valve Circumference Range
7 in to 13 in
Thickness
3 in
Width
6 in
Fits Valve Type
Universal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IV1806
Zoro #
G4159867
UPC #
858163006069
Country of Origin
United States

Dimensions

Length
18 in
Thickness
3 in
Width
6 in
Cover Length
18 in
Cover Width
6 in

Details

Item
Valve Insulation
Valve Circumference Range
7 in to 13 in
Fits Valve Type
Universal
Color
Gray
Max. Temp.
900 Degrees F
Insulation Material
Mineral Wool and Fiberglass
Jacket Material
Silicone Coated Fiberglass Cloth
Approx. R Value
0.48
Reusable
Yes
Market
Industrial
For Maximum Circumference
13 in
For Minimum Circumference
7 in
R Value
0.48
For Fitting Type
Strainers, Tee, Valve, Wye
For Valve Type
Universal
Fastening System
Quick Release Fabric Flap and Wiretwists
Maximum Ambient Temperature
900 Degrees F
For Environment
Food and Beverage
Standards
OSHA
Fastener Material
Stainless Steel Wire
Facing Material
Silicone Coated Fiberglass Cloth

Description

Valve Insulation, Cover Type Insulation Jacket, For Fitting Type Strainers, Tee, Valve, Wye, Facing Material Silicone Coated Fiberglass Cloth, Insulation Material Fiberglass; Mineral Wool, Maximum Ambient Temperature 900 Degrees F, Cover Width 6 in, Cover Length 18 in, Thickness 3 in, Color Gray, Fastening System Quick Release Fabric Flap and Wiretwists, For Minimum Circumference 7 in, For Maximum Circumference 13 in, R Value 0.48, For Valve Type Universal, Standards OSHA, Market Industrial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.