Zoro Homepage

Valve Insulation, 30 in. L, 24 in. W

  • Mfr # IV3024

  • Zoro # G4159797


product price: $316.99
/ea
Free Shipping & Returns

Key Features

Length
30 in
Valve Circumference Range
19 in to 25 in
Thickness
3 in
Width
24 in
Fits Valve Type
Universal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IV3024
Zoro #
G4159797
UPC #
858163006137
Country of Origin
United States

Dimensions

Length
30 in
Thickness
3 in
Width
24 in
Cover Width
24 in
Cover Length
30 in

Description

Valve Insulation, Cover Type Insulation Jacket, For Fitting Type Strainers, Tee, Valve, Wye, Facing Material Silicone Coated Fiberglass Cloth, Insulation Material Fiberglass; Mineral Wool, Maximum Ambient Temperature 900 Degrees F, Cover Width 24 in, Cover Length 30 in, Thickness 3 in, Color Gray, Fastening System Quick Release Fabric Flap and Wiretwists, For Minimum Circumference 19 in, For Maximum Circumference 25 in, R Value 0.48, For Valve Type Universal, Standards OSHA, Market Industrial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.