Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Valve Insulation, 42 in. L, 24 in. W

  • Mfr # IV4224

  • Zoro # G4159751


product price: $480.99
/ea
Free Shipping & Returns

Key Features

Length
42 in
Valve Circumference Range
31 in to 37 in
Thickness
3 in
Width
24 in
Insulation Material
Mineral Wool and Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IV4224
Zoro #
G4159751
UPC #
858163006175
Country of Origin
United States

Dimensions

Length
42 in
Thickness
3 in
Width
24 in
Cover Width
24 in
Cover Length
42 in

Details

Item
Valve Insulation
Valve Circumference Range
31 in to 37 in
Insulation Material
Mineral Wool and Fiberglass
Approx. R Value
0.48
Jacket Material
Silicone Coated Fiberglass Cloth
Max. Temp.
900 Degrees F
Color
Gray
Fits Valve Type
Universal
Market
Industrial
Reusable
Yes
R Value
0.48
For Minimum Circumference
31 in
For Valve Type
Universal
For Fitting Type
Strainers, Tee, Valve, Wye
Fastening System
Quick Release Fabric Flap and Wiretwists
For Maximum Circumference
37 in
Maximum Ambient Temperature
900 Degrees F
Fastener Material
Stainless Steel Wire
Standards
OSHA
Facing Material
Silicone Coated Fiberglass Cloth
For Environment
Food and Beverage

Description

Valve Insulation, Cover Type Insulation Jacket, For Fitting Type Strainers, Tee, Valve, Wye, Facing Material Silicone Coated Fiberglass Cloth, Insulation Material Fiberglass; Mineral Wool, Maximum Ambient Temperature 900 Degrees F, Cover Width 24 in, Cover Length 42 in, Thickness 3 in, Color Gray, Fastening System Quick Release Fabric Flap and Wiretwists, For Minimum Circumference 31 in, For Maximum Circumference 37 in, R Value 0.48, For Valve Type Universal, Standards OSHA, Market Industrial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.