Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Valve Insulation, 54 in. L, 12 in. W

  • Mfr # IV5412

  • Zoro # G4159736


product price: $262.99
/ea
Free Shipping & Returns

Key Features

Length
54 in
Valve Circumference Range
42 in to 49 in
Thickness
3 in
Width
12 in
Fits Valve Type
Universal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IV5412
Zoro #
G4159736
UPC #
858163006199
Country of Origin
United States

Dimensions

Length
54 in
Thickness
3 in
Width
12 in
Cover Length
4.5 ft
Cover Width
12 in

Details

Item
Valve Insulation
Valve Circumference Range
42 in to 49 in
Fits Valve Type
Universal
Insulation Material
Mineral Wool and Fiberglass
Approx. R Value
0.48
Jacket Material
Silicone Coated Fiberglass Cloth
Max. Temp.
900 Degrees F
Color
Gray
Market
Industrial
For Valve Type
Universal
For Minimum Circumference
42 in
Fastening System
Quick Release Fabric Flap and Wiretwists
For Maximum Circumference
49 in
R Value
0.48
For Fitting Type
Strainers, Tee, Valve, Wye
Reusable
Yes
Facing Material
Silicone Coated Fiberglass Cloth
For Environment
Food and Beverage
Standards
OSHA
Fastener Material
Stainless Steel Wire
Maximum Ambient Temperature
900 Degrees F

Description

Valve Insulation, Cover Type Insulation Jacket, For Fitting Type Strainers, Tee, Valve, Wye, Facing Material Silicone Coated Fiberglass Cloth, Insulation Material Fiberglass; Mineral Wool, Maximum Ambient Temperature 900 Degrees F, Cover Width 12 in, Cover Length 4.5 ft, Thickness 3 in, Color Gray, Fastening System Quick Release Fabric Flap and Wiretwists, For Minimum Circumference 42 in, For Maximum Circumference 49 in, R Value 0.48, For Valve Type Universal, Standards OSHA, Market Industrial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.