Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Valve Insulation, 54 in. L, 6 in. W

  • Mfr # IV5406

  • Zoro # G4159745


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Length
54 in
Valve Circumference Range
42 in to 49 in
Thickness
3 in
Width
6 in
Jacket Material
Silicone Coated Fiberglass Cloth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IV5406
Zoro #
G4159745
UPC #
858163006182
Country of Origin
United States

Dimensions

Length
54 in
Thickness
3 in
Width
6 in
Cover Length
4.5 ft
Cover Width
6 in

Details

Item
Valve Insulation
Valve Circumference Range
42 in to 49 in
Jacket Material
Silicone Coated Fiberglass Cloth
Color
Gray
Fits Valve Type
Universal
Approx. R Value
0.48
Insulation Material
Mineral Wool and Fiberglass
Max. Temp.
900 Degrees F
For Valve Type
Universal
Fastening System
Quick Release Fabric Flap and Wiretwists
Reusable
Yes
For Maximum Circumference
49 in
Market
Industrial
For Fitting Type
Strainers, Tee, Valve, Wye
For Minimum Circumference
42 in
R Value
0.48
Fastener Material
Stainless Steel Wire
For Environment
Food and Beverage
Facing Material
Silicone Coated Fiberglass Cloth
Maximum Ambient Temperature
900 Degrees F
Standards
OSHA

Description

Valve Insulation, Cover Type Insulation Jacket, For Fitting Type Strainers, Tee, Valve, Wye, Facing Material Silicone Coated Fiberglass Cloth, Insulation Material Fiberglass; Mineral Wool, Maximum Ambient Temperature 900 Degrees F, Cover Width 6 in, Cover Length 4.5 ft, Thickness 3 in, Color Gray, Fastening System Quick Release Fabric Flap and Wiretwists, For Minimum Circumference 42 in, For Maximum Circumference 49 in, R Value 0.48, For Valve Type Universal, Standards OSHA, Market Industrial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.