Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Valve Insulation Heater, 12 in. L, 12 in.W

  • Mfr # FPV1212

  • Zoro # G4160600


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Length
12 in
Valve Circumference Range
0 in to 7 in
Thickness
3 in
Width
12 in
Jacket Material
Silicone Coated Fiberglass Cloth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPV1212
Zoro #
G4160600
UPC #
858163006175
Country of Origin
United States

Dimensions

Length
12 in
Thickness
3 in
Width
12 in
Lead Length
98 in
Cold Lead Length
8.17 ft
Heating Cable Length
2 ft
Cover Width
12 in
Cover Length
12 in

Details

Item
Valve Insulation Heater
Valve Circumference Range
0 in to 7 in
Jacket Material
Silicone Coated Fiberglass Cloth
Fastener Type
Lacing Anchor, PTFE Coated Fiberglass Draw Cords, Stainless Steel Wire
For Use With
CR, FPW2412, HE-C-08, HE-C-09, HE-C-10, LHW, Mfr. No. HE-C-01, SSLW304
Color
Gray
Temperature Range
-40 Degrees F to 200 Degrees F
Includes
218 in Heating Cable
Watts
90 W
NEMA Plug Configuration
5-15P
Insulation Material
Mineral Wool
Amps
0.75 A
Voltage
120V
Approx. R Value
0.48
For Fitting Type
Tee, Wye
Market
Industrial
For Valve Type
Bonnet, Control Valves, Desuperheaters, Diaphragm, Filters, Fittings, Gate Vertical Slide, Industrial HVAC Equipment, Knife Valves, Lift Check, Manifold, Manual Rotary, Manual Valves, Pumps, Screw Valves, Sight Glasses, Swing Check, T-Fitting, Tilting Disc Check, Y Strainers
Cable Jacket Material
Fiberglass
For Maximum Circumference
7 in
Plug Type
Three Prong
For Minimum Circumference
0 in
R Value
0.48
Cable Gauge
18 AWG
Fastening System
Lacing Anchor and Wire
Compatible Controller
HE-C-01, HE-C-08, HE-C-09, HE-C-10
Compatible Fastener
CR, LHW, SSLW304
Maximum Wattage
90 W
Operating Voltage
120V
Standards
OSHA Safe-Touch
Facing Material
Silicone
Electrical Connection
Power Cord
Fastener Material
PTFE Coated
Minimum Ambient Temperature
-40 Degrees F
Maximum Ambient Temperature
200 Degrees F

Description

Valve Insulation Heater, Cover Type Valve Jacket, For Fitting Type Tee, Wye, Facing Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 12 in, Cover Length 12 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor and Wire, For Minimum Circumference 0 in, For Maximum Circumference 7 in, R Value 0.48, Operating Voltage 120V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.