Zoro Homepage

Valve Insulation Heater, 12 in. L, 18 in.W

  • Mfr # FPV1218

  • Zoro # G4160591


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Length
12 in
Valve Circumference Range
0 in to 7 in
Thickness
3 in
Width
18 in
Insulation Material
Mineral Wool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPV1218
Zoro #
G4160591
UPC #
858163006182
Country of Origin
United States

Dimensions

Length
12 in
Thickness
3 in
Width
18 in
Lead Length
98 in
Cover Width
18 in
Cold Lead Length
8.17 ft
Heating Cable Length
2 ft
Cover Length
12 in

Description

Valve Insulation Heater, Cover Type Valve Jacket, For Fitting Type Tee, Wye, Facing Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 18 in, Cover Length 12 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor and Wire, For Minimum Circumference 0 in, For Maximum Circumference 7 in, R Value 0.48, Operating Voltage 120V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.