Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Valve Insulation Heater, 18 in. L, 12 in.W

  • Mfr # FPV1812

  • Zoro # G4160567


product price: $310.99
/ea
Free Shipping & Returns

Key Features

Length
18 in
Valve Circumference Range
7 in to 13 in
Thickness
3 in
Width
12 in
For Use With
CR, FPW2412, HE-C-08, HE-C-09, HE-C-10, LHW, Mfr. No. HE-C-01, SSLW304
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPV1812
Zoro #
G4160567
UPC #
858163006212
Country of Origin
United States

Dimensions

Length
18 in
Thickness
3 in
Width
12 in
Lead Length
98 in
Cold Lead Length
8.17 ft
Cover Length
18 in
Cover Width
12 in
Heating Cable Length
5 ft

Details

Item
Valve Insulation Heater
Valve Circumference Range
7 in to 13 in
For Use With
CR, FPW2412, HE-C-08, HE-C-09, HE-C-10, LHW, Mfr. No. HE-C-01, SSLW304
Temperature Range
-40 Degrees F to 200 Degrees F
Jacket Material
Silicone Coated Fiberglass Cloth
Approx. R Value
0.48
Voltage
120V
Includes
218 in Heating Cable
NEMA Plug Configuration
5-15P
Amps
0.75 A
Fastener Type
Lacing Anchor, PTFE Coated Fiberglass Draw Cords, Stainless Steel Wire
Color
Gray
Watts
90 W
Insulation Material
Mineral Wool
For Fitting Type
Tee, Wye
For Minimum Circumference
7 in
Compatible Controller
HE-C-01, HE-C-08, HE-C-09, HE-C-10
Fastening System
Lacing Anchor and Wire
Maximum Wattage
90 W
Compatible Fastener
CR, LHW, SSLW304
R Value
0.48
Cable Gauge
18 AWG
For Valve Type
Bonnet, Control Valves, Desuperheaters, Diaphragm, Filters, Fittings, Gate Vertical Slide, Industrial HVAC Equipment, Knife Valves, Lift Check, Manifold, Manual Rotary, Manual Valves, Pumps, Screw Valves, Sight Glasses, Swing Check, T-Fitting, Tilting Disc Check, Y Strainers
Cable Jacket Material
Fiberglass
Market
Industrial
Plug Type
Three Prong
For Maximum Circumference
13 in
Maximum Ambient Temperature
200 Degrees F
Standards
OSHA Safe-Touch
Facing Material
Silicone
Electrical Connection
Power Cord
Fastener Material
PTFE Coated
Minimum Ambient Temperature
-40 Degrees F
Operating Voltage
120V

Description

Valve Insulation Heater, Cover Type Valve Jacket, For Fitting Type Tee, Wye, Facing Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 12 in, Cover Length 18 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor and Wire, For Minimum Circumference 7 in, For Maximum Circumference 13 in, R Value 0.48, Operating Voltage 120V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.