Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Valve Insulation Heater, 18 in. L, 24 in.W

  • Mfr # FPV1824

  • Zoro # G4160549


product price: $353.99
/ea
Free Shipping & Returns

Key Features

Length
18 in
Valve Circumference Range
7 in to 13 in
Thickness
3 in
Width
24 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPV1824
Zoro #
G4160549
UPC #
858163006236
Country of Origin
United States

Dimensions

Length
18 in
Thickness
3 in
Width
24 in
Lead Length
98 in
Cover Width
24 in
Heating Cable Length
10 ft
Cover Length
18 in
Cold Lead Length
8.17 ft

Details

Item
Valve Insulation Heater
Valve Circumference Range
7 in to 13 in
Voltage
120V
Includes
218 in Heating Cable
For Use With
CR, FPW2412, HE-C-08, HE-C-09, HE-C-10, LHW, Mfr. No. HE-C-01, SSLW304
Jacket Material
Silicone Coated Fiberglass Cloth
Color
Gray
Watts
90 W
Temperature Range
-40 Degrees F to 200 Degrees F
NEMA Plug Configuration
5-15P
Amps
0.75 A
Approx. R Value
0.48
Fastener Type
Lacing Anchor, PTFE Coated Fiberglass Draw Cords, Stainless Steel Wire
Insulation Material
Mineral Wool
R Value
0.48
For Minimum Circumference
7 in
Cable Gauge
18 AWG
Compatible Fastener
CR, LHW, SSLW304
For Valve Type
Bonnet, Control Valves, Desuperheaters, Diaphragm, Filters, Fittings, Gate Vertical Slide, Industrial HVAC Equipment, Knife Valves, Lift Check, Manifold, Manual Rotary, Manual Valves, Pumps, Screw Valves, Sight Glasses, Swing Check, T-Fitting, Tilting Disc Check, Y Strainers
Compatible Controller
HE-C-01, HE-C-08, HE-C-09, HE-C-10
For Maximum Circumference
13 in
For Fitting Type
Tee, Wye
Plug Type
Three Prong
Market
Industrial
Fastening System
Lacing Anchor and Wire
Cable Jacket Material
Fiberglass
Maximum Wattage
90 W
Electrical Connection
Power Cord
Standards
OSHA Safe-Touch
Minimum Ambient Temperature
-40 Degrees F
Operating Voltage
120V
Fastener Material
PTFE Coated
Facing Material
Silicone
Maximum Ambient Temperature
200 Degrees F

Description

Valve Insulation Heater, Cover Type Valve Jacket, For Fitting Type Tee, Wye, Facing Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 24 in, Cover Length 18 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor and Wire, For Minimum Circumference 7 in, For Maximum Circumference 13 in, R Value 0.48, Operating Voltage 120V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.