Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Valve Insulation Heater, 24 in. L, 12 in.W

  • Mfr # FPV2412

  • Zoro # G4160521


product price: $278.99
/ea
Free Shipping & Returns

Key Features

Length
24 in
Valve Circumference Range
13 in to 19 in
Thickness
3 in
Width
12 in
For Use With
CR, FPW2412, HE-C-08, HE-C-09, HE-C-10, LHW, Mfr. No. HE-C-01, SSLW304
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPV2412
Zoro #
G4160521
UPC #
858163006250
Country of Origin
United States

Dimensions

Length
24 in
Thickness
3 in
Width
12 in
Lead Length
98 in
Cover Length
24 in
Cold Lead Length
8.17 ft
Cover Width
12 in
Heating Cable Length
10 ft

Details

Item
Valve Insulation Heater
Valve Circumference Range
13 in to 19 in
For Use With
CR, FPW2412, HE-C-08, HE-C-09, HE-C-10, LHW, Mfr. No. HE-C-01, SSLW304
Fastener Type
Lacing Anchor, PTFE Coated Fiberglass Draw Cords, Stainless Steel Wire
Amps
0.75 A
Approx. R Value
0.48
NEMA Plug Configuration
5-15P
Voltage
120V
Insulation Material
Mineral Wool
Jacket Material
Silicone Coated Fiberglass Cloth
Includes
218 in Heating Cable
Temperature Range
-40 Degrees F to 200 Degrees F
Watts
90 W
Color
Gray
For Minimum Circumference
13 in
For Maximum Circumference
19 in
For Fitting Type
Tee, Wye
R Value
0.48
For Valve Type
Bonnet, Control Valves, Desuperheaters, Diaphragm, Filters, Fittings, Gate Vertical Slide, Industrial HVAC Equipment, Knife Valves, Lift Check, Manifold, Manual Rotary, Manual Valves, Pumps, Screw Valves, Sight Glasses, Swing Check, T-Fitting, Tilting Disc Check, Y Strainers
Plug Type
Three Prong
Cable Jacket Material
Fiberglass
Maximum Wattage
90 W
Compatible Controller
HE-C-01, HE-C-08, HE-C-09, HE-C-10
Compatible Fastener
CR, LHW, SSLW304
Cable Gauge
18 AWG
Fastening System
Lacing Anchor and Wire
Market
Industrial
Fastener Material
PTFE Coated
Standards
OSHA Safe-Touch
Operating Voltage
120V
Minimum Ambient Temperature
-40 Degrees F
Facing Material
Silicone
Maximum Ambient Temperature
200 Degrees F
Electrical Connection
Power Cord

Description

Valve Insulation Heater, Cover Type Valve Jacket, For Fitting Type Tee, Wye, Facing Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 12 in, Cover Length 24 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor and Wire, For Minimum Circumference 13 in, For Maximum Circumference 19 in, R Value 0.48, Operating Voltage 120V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.