Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Valve Insulation Heater, 24 in. L, 24 in.W

  • Mfr # FPV2424

  • Zoro # G4160506


product price: $436.99
/ea
Free Shipping & Returns

Key Features

Length
24 in
Valve Circumference Range
13 in to 19 in
Thickness
3 in
Width
24 in
Lead Length
98 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPV2424
Zoro #
G4160506
UPC #
858163006274
Country of Origin
United States

Dimensions

Length
24 in
Thickness
3 in
Width
24 in
Lead Length
98 in
Cover Length
24 in
Heating Cable Length
20 ft
Cover Width
24 in
Cold Lead Length
8.17 ft

Details

Item
Valve Insulation Heater
Valve Circumference Range
13 in to 19 in
Watts
180 W
Includes
338 in Heating Cable
Color
Gray
Voltage
120V
NEMA Plug Configuration
5-15P
Fastener Type
Lacing Anchor, PTFE Coated Fiberglass Draw Cords, Stainless Steel Wire
Jacket Material
Silicone Coated Fiberglass Cloth
Temperature Range
-40 Degrees F to 200 Degrees F
Amps
1.5 A
Approx. R Value
0.48
Insulation Material
Mineral Wool
For Use With
CR, FPW2412, HE-C-08, HE-C-09, HE-C-10, LHW, Mfr. No. HE-C-01, SSLW304
Market
Industrial
For Maximum Circumference
19 in
Cable Jacket Material
Fiberglass
Compatible Fastener
CR, LHW, SSLW304
Fastening System
Lacing Anchor and Wire
Maximum Wattage
180 W
Compatible Controller
HE-C-01, HE-C-08, HE-C-09, HE-C-10
For Valve Type
Bonnet, Control Valves, Desuperheaters, Diaphragm, Filters, Fittings, Gate Vertical Slide, Industrial HVAC Equipment, Knife Valves, Lift Check, Manifold, Manual Rotary, Manual Valves, Pumps, Screw Valves, Sight Glasses, Swing Check, T-Fitting, Tilting Disc Check, Y Strainers
For Minimum Circumference
13 in
For Fitting Type
Tee, Wye
Cable Gauge
18 AWG
Plug Type
Three Prong
R Value
0.48
Operating Voltage
120V
Fastener Material
PTFE Coated
Facing Material
Silicone
Standards
OSHA Safe-Touch
Electrical Connection
Power Cord
Minimum Ambient Temperature
-40 Degrees F
Maximum Ambient Temperature
200 Degrees F

Description

Valve Insulation Heater, Cover Type Valve Jacket, For Fitting Type Tee, Wye, Facing Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 24 in, Cover Length 24 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor and Wire, For Minimum Circumference 13 in, For Maximum Circumference 19 in, R Value 0.48, Operating Voltage 120V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.