Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Valve Insulation Heater, 30 in. L, 24 in.W

  • Mfr # FPV3024

  • Zoro # G4160460


product price: $515.99
/ea
Free Shipping & Returns

Key Features

Length
30 in
Valve Circumference Range
19 in to 25 in
Thickness
3 in
Width
24 in
For Use With
CR, FPW2412, HE-C-08, HE-C-09, HE-C-10, LHW, Mfr. No. HE-C-01, SSLW304
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPV3024
Zoro #
G4160460
UPC #
858163006311
Country of Origin
United States

Dimensions

Length
30 in
Thickness
3 in
Width
24 in
Lead Length
98 in
Cold Lead Length
8.17 ft
Cover Length
30 in
Heating Cable Length
20 ft
Cover Width
24 in

Details

Item
Valve Insulation Heater
Valve Circumference Range
19 in to 25 in
For Use With
CR, FPW2412, HE-C-08, HE-C-09, HE-C-10, LHW, Mfr. No. HE-C-01, SSLW304
Jacket Material
Silicone Coated Fiberglass Cloth
Approx. R Value
0.48
Fastener Type
Lacing Anchor, PTFE Coated Fiberglass Draw Cords, Stainless Steel Wire
Amps
1.5 A
Includes
338 in Heating Cable
Color
Gray
NEMA Plug Configuration
5-15P
Watts
180 W
Temperature Range
-40 Degrees F to 200 Degrees F
Insulation Material
Mineral Wool
Voltage
120V
Fastening System
Lacing Anchor and Wire
Compatible Controller
HE-C-01, HE-C-08, HE-C-09, HE-C-10
Compatible Fastener
CR, LHW, SSLW304
Cable Jacket Material
Fiberglass
For Valve Type
Bonnet, Control Valves, Desuperheaters, Diaphragm, Filters, Fittings, Gate Vertical Slide, Industrial HVAC Equipment, Knife Valves, Lift Check, Manifold, Manual Rotary, Manual Valves, Pumps, Screw Valves, Sight Glasses, Swing Check, T-Fitting, Tilting Disc Check, Y Strainers
Cable Gauge
18 AWG
Plug Type
Three Prong
For Minimum Circumference
19 in
R Value
0.48
Maximum Wattage
180 W
For Fitting Type
Tee, Wye
For Maximum Circumference
25 in
Market
Industrial
Operating Voltage
120V
Standards
OSHA Safe-Touch
Minimum Ambient Temperature
-40 Degrees F
Fastener Material
PTFE Coated
Maximum Ambient Temperature
200 Degrees F
Electrical Connection
Power Cord
Facing Material
Silicone

Description

Valve Insulation Heater, Cover Type Valve Jacket, For Fitting Type Tee, Wye, Facing Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 24 in, Cover Length 30 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor and Wire, For Minimum Circumference 19 in, For Maximum Circumference 25 in, R Value 0.48, Operating Voltage 120V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.