Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Valve Insulation Heater, 36 in. L, 12 in.W

  • Mfr # FPV3612

  • Zoro # G4160445


product price: $303.41
/ea
Free Shipping & Returns

Key Features

Length
36 in
Valve Circumference Range
25 in to 31 in
Thickness
3 in
Width
12 in
Insulation Material
Mineral Wool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPV3612
Zoro #
G4160445
UPC #
858163006335
Country of Origin
United States

Dimensions

Length
36 in
Thickness
3 in
Width
12 in
Lead Length
98 in
Cover Width
12 in
Cover Length
36 in
Cold Lead Length
8.17 ft
Heating Cable Length
10 ft

Details

Item
Valve Insulation Heater
Valve Circumference Range
25 in to 31 in
Insulation Material
Mineral Wool
Fastener Type
Lacing Anchor, PTFE Coated Fiberglass Draw Cords, Stainless Steel Wire
Color
Gray
Voltage
120V
Temperature Range
-40 Degrees F to 200 Degrees F
Approx. R Value
0.48
For Use With
CR, FPW2412, HE-C-08, HE-C-09, HE-C-10, LHW, Mfr. No. HE-C-01, SSLW304
Watts
90 W
Amps
0.75 A
Includes
218 in Heating Cable
Jacket Material
Silicone Coated Fiberglass Cloth
NEMA Plug Configuration
5-15P
Compatible Fastener
CR, LHW, SSLW304
Market
Industrial
Compatible Controller
HE-C-01, HE-C-08, HE-C-09, HE-C-10
For Minimum Circumference
25 in
R Value
0.48
For Maximum Circumference
31 in
Maximum Wattage
90 W
For Valve Type
Bonnet, Control Valves, Desuperheaters, Diaphragm, Filters, Fittings, Gate Vertical Slide, Industrial HVAC Equipment, Knife Valves, Lift Check, Manifold, Manual Rotary, Manual Valves, Pumps, Screw Valves, Sight Glasses, Swing Check, T-Fitting, Tilting Disc Check, Y Strainers
For Fitting Type
Tee, Wye
Cable Jacket Material
Fiberglass
Plug Type
Three Prong
Fastening System
Lacing Anchor and Wire
Cable Gauge
18 AWG
Facing Material
Silicone
Electrical Connection
Power Cord
Minimum Ambient Temperature
-40 Degrees F
Operating Voltage
120V
Fastener Material
PTFE Coated
Standards
OSHA Safe-Touch
Maximum Ambient Temperature
200 Degrees F

Description

Valve Insulation Heater, Cover Type Valve Jacket, For Fitting Type Tee, Wye, Facing Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 12 in, Cover Length 36 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor and Wire, For Minimum Circumference 25 in, For Maximum Circumference 31 in, R Value 0.48, Operating Voltage 120V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.