Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Valve Insulation Heater, 42 in. L, 24 in.W

  • Mfr # FPV4224

  • Zoro # G4160381


product price: $644.99
/ea
Free Shipping & Returns

Key Features

Length
42 in
Valve Circumference Range
31 in to 37 in
Thickness
3 in
Width
24 in
Includes
338 in Heating Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPV4224
Zoro #
G4160381
UPC #
858163006571
Country of Origin
United States

Dimensions

Length
42 in
Thickness
3 in
Width
24 in
Lead Length
98 in
Cold Lead Length
8.17 ft
Heating Cable Length
20 ft
Cover Length
42 in
Cover Width
24 in

Details

Item
Valve Insulation Heater
Valve Circumference Range
31 in to 37 in
Includes
338 in Heating Cable
Approx. R Value
0.48
For Use With
CR, FPW2412, HE-C-08, HE-C-09, HE-C-10, LHW, Mfr. No. HE-C-01, SSLW304
Watts
180 W
Color
Gray
Insulation Material
Mineral Wool
NEMA Plug Configuration
5-15P
Jacket Material
Silicone Coated Fiberglass Cloth
Fastener Type
Lacing Anchor, PTFE Coated Fiberglass Draw Cords, Stainless Steel Wire
Amps
1.5 A
Temperature Range
-40 Degrees F to 200 Degrees F
Voltage
120V
Market
Industrial
For Fitting Type
Tee, Wye
Maximum Wattage
180 W
For Minimum Circumference
31 in
Cable Gauge
18 AWG
For Valve Type
Bonnet, Control Valves, Desuperheaters, Diaphragm, Filters, Fittings, Gate Vertical Slide, Industrial HVAC Equipment, Knife Valves, Lift Check, Manifold, Manual Rotary, Manual Valves, Pumps, Screw Valves, Sight Glasses, Swing Check, T-Fitting, Tilting Disc Check, Y Strainers
Plug Type
Three Prong
Cable Jacket Material
Fiberglass
For Maximum Circumference
37 in
Fastening System
Lacing Anchor and Wire
Compatible Fastener
CR, LHW, SSLW304
R Value
0.48
Compatible Controller
HE-C-01, HE-C-08, HE-C-09, HE-C-10
Maximum Ambient Temperature
200 Degrees F
Minimum Ambient Temperature
-40 Degrees F
Fastener Material
PTFE Coated
Operating Voltage
120V
Electrical Connection
Power Cord
Standards
OSHA Safe-Touch
Facing Material
Silicone

Description

Valve Insulation Heater, Cover Type Valve Jacket, For Fitting Type Tee, Wye, Facing Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 24 in, Cover Length 42 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor and Wire, For Minimum Circumference 31 in, For Maximum Circumference 37 in, R Value 0.48, Operating Voltage 120V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.