Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Valve Insulation Heater, 42 in. L, 6 in. W

  • Mfr # FPV4206

  • Zoro # G4160418


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Length
42 in
Valve Circumference Range
31 in to 37 in
Thickness
3 in
Width
6 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPV4206
Zoro #
G4160418
UPC #
858163006366
Country of Origin
United States

Dimensions

Length
42 in
Thickness
3 in
Width
6 in
Lead Length
98 in
Cover Width
6 in
Cover Length
42 in
Heating Cable Length
10 ft
Cold Lead Length
8.17 ft

Details

Item
Valve Insulation Heater
Valve Circumference Range
31 in to 37 in
Voltage
120V
Amps
0.75 A
Insulation Material
Mineral Wool
Approx. R Value
0.48
Watts
90 W
For Use With
CR, FPW2412, HE-C-08, HE-C-09, HE-C-10, LHW, Mfr. No. HE-C-01, SSLW304
NEMA Plug Configuration
5-15P
Fastener Type
Lacing Anchor, PTFE Coated Fiberglass Draw Cords, Stainless Steel Wire
Includes
218 in Heating Cable
Color
Gray
Jacket Material
Silicone Coated Fiberglass Cloth
Temperature Range
-40 Degrees F to 200 Degrees F
For Maximum Circumference
37 in
Market
Industrial
Maximum Wattage
90 W
For Fitting Type
Tee, Wye
Compatible Fastener
CR, LHW, SSLW304
Compatible Controller
HE-C-01, HE-C-08, HE-C-09, HE-C-10
Cable Gauge
18 AWG
Cable Jacket Material
Fiberglass
For Valve Type
Bonnet, Control Valves, Desuperheaters, Diaphragm, Filters, Fittings, Gate Vertical Slide, Industrial HVAC Equipment, Knife Valves, Lift Check, Manifold, Manual Rotary, Manual Valves, Pumps, Screw Valves, Sight Glasses, Swing Check, T-Fitting, Tilting Disc Check, Y Strainers
R Value
0.48
Fastening System
Lacing Anchor and Wire
Plug Type
Three Prong
For Minimum Circumference
31 in
Electrical Connection
Power Cord
Minimum Ambient Temperature
-40 Degrees F
Standards
OSHA Safe-Touch
Facing Material
Silicone
Operating Voltage
120V
Fastener Material
PTFE Coated
Maximum Ambient Temperature
200 Degrees F

Description

Valve Insulation Heater, Cover Type Valve Jacket, For Fitting Type Tee, Wye, Facing Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 6 in, Cover Length 42 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor and Wire, For Minimum Circumference 31 in, For Maximum Circumference 37 in, R Value 0.48, Operating Voltage 120V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.