Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Valve Insulation Heater, 48 in. L, 24 in.W

  • Mfr # FPV4824

  • Zoro # G4160348


product price: $667.99
/ea
Free Shipping & Returns

Key Features

Length
48 in
Valve Circumference Range
37 in to 42 in
Thickness
3 in
Width
24 in
Approx. R Value
0.48
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPV4824
Zoro #
G4160348
UPC #
858163006618
Country of Origin
United States

Dimensions

Length
48 in
Thickness
3 in
Width
24 in
Lead Length
98 in
Cover Width
24 in
Cover Length
4 ft
Cold Lead Length
8.17 ft
Heating Cable Length
20 ft

Details

Item
Valve Insulation Heater
Valve Circumference Range
37 in to 42 in
Approx. R Value
0.48
Color
Gray
For Use With
CR, FPW2412, HE-C-08, HE-C-09, HE-C-10, LHW, Mfr. No. HE-C-01, SSLW304
Watts
180 W
Jacket Material
Silicone Coated Fiberglass Cloth
Fastener Type
Lacing Anchor, PTFE Coated Fiberglass Draw Cords, Stainless Steel Wire
Temperature Range
-40 Degrees F to 200 Degrees F
Insulation Material
Mineral Wool
Includes
338 in Heating Cable
Voltage
120V
Amps
1.5 A
NEMA Plug Configuration
5-15P
Compatible Controller
HE-C-01, HE-C-08, HE-C-09, HE-C-10
For Maximum Circumference
42 in
For Fitting Type
Tee, Wye
Plug Type
Three Prong
For Minimum Circumference
37 in
Cable Gauge
18 AWG
For Valve Type
Bonnet, Control Valves, Desuperheaters, Diaphragm, Filters, Fittings, Gate Vertical Slide, Industrial HVAC Equipment, Knife Valves, Lift Check, Manifold, Manual Rotary, Manual Valves, Pumps, Screw Valves, Sight Glasses, Swing Check, T-Fitting, Tilting Disc Check, Y Strainers
R Value
0.48
Cable Jacket Material
Fiberglass
Maximum Wattage
180 W
Fastening System
Lacing Anchor and Wire
Compatible Fastener
CR, LHW, SSLW304
Market
Industrial
Facing Material
Silicone
Electrical Connection
Power Cord
Maximum Ambient Temperature
200 Degrees F
Fastener Material
PTFE Coated
Minimum Ambient Temperature
-40 Degrees F
Operating Voltage
120V
Standards
OSHA Safe-Touch

Description

Valve Insulation Heater, Cover Type Valve Jacket, For Fitting Type Tee, Wye, Facing Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 24 in, Cover Length 4 ft, Thickness 3 in, Color Gray, Fastening System Lacing Anchor and Wire, For Minimum Circumference 37 in, For Maximum Circumference 42 in, R Value 0.48, Operating Voltage 120V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.