Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Valve Insulation Heater, 54 in. L, 18 in.W

  • Mfr # FPV5418

  • Zoro # G4160311


product price: $590.99
/ea
Free Shipping & Returns

Key Features

Length
54 in
Valve Circumference Range
42 in to 49 in
Thickness
3 in
Width
18 in
Includes
338 in Heating Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPV5418
Zoro #
G4160311
UPC #
858163006649
Country of Origin
United States

Dimensions

Length
54 in
Thickness
3 in
Width
18 in
Lead Length
98 in
Cover Width
18 in
Cold Lead Length
8.17 ft
Heating Cable Length
20 ft
Cover Length
4.5 ft

Details

Item
Valve Insulation Heater
Valve Circumference Range
42 in to 49 in
Includes
338 in Heating Cable
For Use With
CR, FPW2412, HE-C-08, HE-C-09, HE-C-10, LHW, Mfr. No. HE-C-01, SSLW304
Color
Gray
Jacket Material
Silicone Coated Fiberglass Cloth
Fastener Type
Lacing Anchor, PTFE Coated Fiberglass Draw Cords, Stainless Steel Wire
Voltage
120V
Watts
180 W
Insulation Material
Mineral Wool
Temperature Range
-40 Degrees F to 200 Degrees F
NEMA Plug Configuration
5-15P
Approx. R Value
0.48
Amps
1.5 A
Maximum Wattage
180 W
Compatible Controller
HE-C-01, HE-C-08, HE-C-09, HE-C-10
Compatible Fastener
CR, LHW, SSLW304
For Minimum Circumference
42 in
Cable Gauge
18 AWG
R Value
0.48
For Maximum Circumference
4.08 ft
For Valve Type
Bonnet, Control Valves, Desuperheaters, Diaphragm, Filters, Fittings, Gate Vertical Slide, Industrial HVAC Equipment, Knife Valves, Lift Check, Manifold, Manual Rotary, Manual Valves, Pumps, Screw Valves, Sight Glasses, Swing Check, T-Fitting, Tilting Disc Check, Y Strainers
For Fitting Type
Tee, Wye
Market
Industrial
Fastening System
Lacing Anchor and Wire
Plug Type
Three Prong
Cable Jacket Material
Fiberglass
Electrical Connection
Power Cord
Operating Voltage
120V
Standards
OSHA Safe-Touch
Fastener Material
PTFE Coated
Minimum Ambient Temperature
-40 Degrees F
Maximum Ambient Temperature
200 Degrees F
Facing Material
Silicone

Description

Valve Insulation Heater, Cover Type Valve Jacket, For Fitting Type Tee, Wye, Facing Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 18 in, Cover Length 4.5 ft, Thickness 3 in, Color Gray, Fastening System Lacing Anchor and Wire, For Minimum Circumference 42 in, For Maximum Circumference 4.08 ft, R Value 0.48, Operating Voltage 120V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.