Zoro Homepage

Valve Insulation Heater, 54 in. L, 6 in.W

  • Mfr # FPV5406

  • Zoro # G4160339


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Length
54 in
Valve Circumference Range
42 in to 49 in
Thickness
3 in
Width
6 in
Watts
180 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPV5406
Zoro #
G4160339
UPC #
858163006625
Country of Origin
United States

Dimensions

Length
54 in
Thickness
3 in
Width
6 in
Lead Length
98 in
Heating Cable Length
20 ft
Cover Length
4.5 ft
Cover Width
6 in
Cold Lead Length
8.17 ft

Description

Valve Insulation Heater, Cover Type Valve Jacket, For Fitting Type Tee, Wye, Facing Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 6 in, Cover Length 4.5 ft, Thickness 3 in, Color Gray, Fastening System Lacing Anchor and Wire, For Minimum Circumference 42 in, For Maximum Circumference 4.08 ft, R Value 0.48, Operating Voltage 120V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.