Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Valve Insulation Heater, 60 in. L, 18 in.W

  • Mfr # FPV6018

  • Zoro # G4160278


product price: $622.99
/ea
Free Shipping & Returns

Key Features

Length
60 in
Valve Circumference Range
49 in to 55 in
Thickness
3 in
Width
18 in
Jacket Material
Silicone Coated Fiberglass Cloth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPV6018
Zoro #
G4160278
UPC #
858163006687
Country of Origin
United States

Dimensions

Length
60 in
Thickness
3 in
Width
18 in
Lead Length
98 in
Cover Length
5 ft
Cold Lead Length
8.17 ft
Cover Width
18 in
Heating Cable Length
20 ft

Details

Item
Valve Insulation Heater
Valve Circumference Range
49 in to 55 in
Jacket Material
Silicone Coated Fiberglass Cloth
Color
Gray
Watts
180 W
Fastener Type
Lacing Anchor, PTFE Coated Fiberglass Draw Cords, Stainless Steel Wire
Includes
338 in Heating Cable
Insulation Material
Mineral Wool
For Use With
CR, FPW2412, HE-C-08, HE-C-09, HE-C-10, LHW, Mfr. No. HE-C-01, SSLW304
Amps
1.5 A
Temperature Range
-40 Degrees F to 200 Degrees F
NEMA Plug Configuration
5-15P
Approx. R Value
0.48
Voltage
120V
For Maximum Circumference
4.58 ft
For Valve Type
Bonnet, Control Valves, Desuperheaters, Diaphragm, Filters, Fittings, Gate Vertical Slide, Industrial HVAC Equipment, Knife Valves, Lift Check, Manifold, Manual Rotary, Manual Valves, Pumps, Screw Valves, Sight Glasses, Swing Check, T-Fitting, Tilting Disc Check, Y Strainers
For Fitting Type
Tee, Wye
Cable Jacket Material
Fiberglass
Plug Type
Three Prong
Market
Industrial
Compatible Controller
HE-C-01, HE-C-08, HE-C-09, HE-C-10
Fastening System
Lacing Anchor and Wire
For Minimum Circumference
4.08 ft
Maximum Wattage
180 W
R Value
0.48
Cable Gauge
18 AWG
Compatible Fastener
CR, LHW, SSLW304
Fastener Material
PTFE Coated
Facing Material
Silicone
Electrical Connection
Power Cord
Maximum Ambient Temperature
200 Degrees F
Minimum Ambient Temperature
-40 Degrees F
Standards
OSHA Safe-Touch
Operating Voltage
120V

Description

Valve Insulation Heater, Cover Type Valve Jacket, For Fitting Type Tee, Wye, Facing Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 18 in, Cover Length 5 ft, Thickness 3 in, Color Gray, Fastening System Lacing Anchor and Wire, For Minimum Circumference 4.08 ft, For Maximum Circumference 4.58 ft, R Value 0.48, Operating Voltage 120V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.