Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Valve Insulation Heater, 60 in. L, 6 in. W

  • Mfr # FPV6006

  • Zoro # G4160296


product price: $344.99
/ea
Free Shipping & Returns

Key Features

Length
60 in
Valve Circumference Range
49 in to 55 in
Thickness
3 in
Width
6 in
Insulation Material
Mineral Wool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPV6006
Zoro #
G4160296
UPC #
858163006663
Country of Origin
United States

Dimensions

Length
60 in
Thickness
3 in
Width
6 in
Lead Length
98 in
Heating Cable Length
20 ft
Cover Width
6 in
Cold Lead Length
8.17 ft
Cover Length
5 ft

Details

Item
Valve Insulation Heater
Valve Circumference Range
49 in to 55 in
Insulation Material
Mineral Wool
Temperature Range
-40 Degrees F to 200 Degrees F
NEMA Plug Configuration
5-15P
Jacket Material
Silicone Coated Fiberglass Cloth
Color
Gray
Includes
338 in Heating Cable
Fastener Type
Lacing Anchor, PTFE Coated Fiberglass Draw Cords, Stainless Steel Wire
Approx. R Value
0.48
Voltage
120V
Amps
1.5 A
Watts
180 W
For Use With
CR, FPW2412, HE-C-08, HE-C-09, HE-C-10, LHW, Mfr. No. HE-C-01, SSLW304
Cable Jacket Material
Fiberglass
Compatible Controller
HE-C-01, HE-C-08, HE-C-09, HE-C-10
For Valve Type
Bonnet, Control Valves, Desuperheaters, Diaphragm, Filters, Fittings, Gate Vertical Slide, Industrial HVAC Equipment, Knife Valves, Lift Check, Manifold, Manual Rotary, Manual Valves, Pumps, Screw Valves, Sight Glasses, Swing Check, T-Fitting, Tilting Disc Check, Y Strainers
Market
Industrial
For Fitting Type
Tee, Wye
Compatible Fastener
CR, LHW, SSLW304
For Minimum Circumference
4.08 ft
Maximum Wattage
180 W
For Maximum Circumference
4.58 ft
Cable Gauge
18 AWG
Fastening System
Lacing Anchor and Wire
R Value
0.48
Plug Type
Three Prong
Electrical Connection
Power Cord
Standards
OSHA Safe-Touch
Operating Voltage
120V
Fastener Material
PTFE Coated
Facing Material
Silicone
Minimum Ambient Temperature
-40 Degrees F
Maximum Ambient Temperature
200 Degrees F

Description

Valve Insulation Heater, Cover Type Valve Jacket, For Fitting Type Tee, Wye, Facing Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 6 in, Cover Length 5 ft, Thickness 3 in, Color Gray, Fastening System Lacing Anchor and Wire, For Minimum Circumference 4.08 ft, For Maximum Circumference 4.58 ft, R Value 0.48, Operating Voltage 120V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.