Zoro Homepage

UNITRON Z730 Binocular Zoom Stereo Microscope on E-LED Stand

  • Mfr # 13208

  • Zoro # G108465593


product price: $2,747.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13208
Zoro #
G108465593
UPC #
-
Country of Origin
China

Description

the unitron z730 series with a 4.3:1 zoom ratio is an ideal choice for industrial inspection, assembly, quality control, oem integration, research and education applications. featuring outstanding optics and a large field of view with a high depth of focus, the z730 reduces sample handling times allowing for faster inspections and a more efficient work process. The z730 series is available with a binocular 45 viewing angle or with a trinocular 45 viewing angle viewing body. features: e-led stand variable reflected and transmitted illumination led reflected and transmitted illuminators can be used independently or simultaneously light quality: homogenous daylight 6500k for both the reflected and transmitted illuminators led bulbs emit light that is uv and ir free approximate service life of the led bulbs is 50,000 hours 4 inches 100mm of continuously smooth focus travel black, white and clear glass stage plates base dimensions l x w x h: 260mm x 184mm x 267mm universal power supply 100v to 240v, voltage sensitive, integrated binocular viewing body wf10x focusable eyepieces, 20mm field of view 30x magnification range 97mm working distance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.