This item is Discontinued.

Unity 4-22-115100-34-515000-R Front and Rear Shock Absorber Kit 4-22-115100-34-515000-R

4-22-115100-34-515000-R Front and Rear Shock Absorber Kit (Discontinued)

  • Mfr # 4-22-115100-34-515000-R
  • Zoro # G1113897
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-22-115100-34-515000-R
Zoro #
G1113897
UPC #
817778024950
Country of Origin
China

Dimensions

Width
39.37
Height
38
Length
20.5

Details

For Use With
2007-2013 Cadillac Escalade, 2007-2012 Cadillac Escalade ESV, 2007-2012 Cadillac Escalade EXT, 2007-2012 Chevrolet Avalanche, 2007-2012 Chevrolet Suburban 1500, 2007-2012 Chevrolet Tahoe, 2007-2012 GMC Yukon, 2007-2013 GMC Yukon XL 1500

Description

Unity automotive has over 50 years of experience manufacturing parts in the aftermarket automotive industry. The company offers superior quality, specializing in making rock solid auto parts that withstand the test of time. With a true understanding of their marketplace they have become the industry leader in innovation of aftermarket suspension. Unity automotive delivers top of the line quality suspension parts made to insure a trouble-free installation and long-lasting reliability. The Elite Suspension Air Shock Replacement Line powered by Unity introduces both Remanufactured OE and OE design (Electronic and Non-Electronic) Air Shock Absorbers. Now offering our air shock and shock absorber line in both sets and bundles. Providing an ideal solution to worn, leaky air shocks. Replace your worn air shocks and shock absorbers while using existing suspension components to minimize your repair time. The kit includes 2 replacement air shocks and gas charged shock conversion that will work flawlessly with your original equipment suspension, providing a smooth comfortable ride. This Product Fits: 2007-2013 Cadillac Escalade, 2007-2012 Cadillac Escalade ESV, 2007-2012 Cadillac Escalade EXT, 2007-2012 Chevrolet Avalanche, 2007-2012 Chevrolet Suburban 1500, 2007-2012 Chevrolet Tahoe, 2007-2012 GMC Yukon, 2007-2013 GMC Yukon XL 1500 NOTE: Includes Resistors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.