This item is Discontinued.

Universal 1-1/3" x 4 White Permanent Label, Pk3500 UNV80003

1-1/3" x 4 White Permanent Label, Pk3500 (Discontinued)

  • Mfr # UNV80003
  • Zoro # G4259206
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UNV80003
Zoro #
G4259206
UPC #
087547800034
Country of Origin
Mexico

Dimensions

Size
8.5 x 11

Details

Item
Permanent Label,1-1/3x4,White,PK3500
Printer Series Compatibility
Inkjet Printers; Laser Printers
Color
White
Adhesive
Permanent Self-Adhesive
Material
Paper
Shape
Rectangular
Background Color
White
Labels Per Sheet
14
Labels Per Unit
3500
Features
Address Labels

Description

Permanent Label,1-1/3x4,White,PK3500, Package Quantity 3500

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.