Zoro Homepage

1-3/4" Expanding File Pockets, Straight Tab, Letter, Redrope/Manila, 25/Box

  • Mfr # 15141

  • Zoro # G504903477


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Number of Pockets
1
Color
Redrope
Material
Redrope
Sheet Size
8 1/2" Width x 11" Length
Thickness
23 pt.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15141
Zoro #
G504903477
UPC #
87547151419
Country of Origin
Mexico

Dimensions

Sheet Size
8 1/2" Width x 11" Length
Thickness
23 pt.
Expansion Size
1 3/4"

Details

Item
File Pocket
Number of Pockets
1
Color
Redrope
Material
Redrope
Sheet Standard
Letter

Description

Universal 1 3/4 inch expanding file pockets, straight tab, letter, redrope/manila, 25/box tyvek reinforces 5 1/2" high gussets for added durability. Fold down front for easy access to documents. Straight cut tabs. Expandable file folder type: top tab pocket; size: letter. this product arrives to most customers in 2-3 business days.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.