Shop TOPS BUSINESS FORMS
See all product information
Create Account
Pendaflex, COLORED HANGING FOLDERS, LETTER SIZE, 1/5-CUT TAB, PINK, 25PK
Mfr # 81609
Zoro # G210780621
product price:Â
$
38.15
/pk 25, $1.53/ea
Key Features
Color
Pink
Tab Cut
45662
Sheet Size
8 1/2in Width x 11in Length
Sheet Standard
Letter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 81609
- Zoro #
- G210780621
- UPC #
- 78787816091
- Country of Origin
- United States
Dimensions
- Sheet Size
- 8 1/2in Width x 11in Length
Details
- Item
- Hanging Folder
- Color
- Pink
- Tab Cut
- 45662
- Sheet Standard
- Letter
Description
Put color to work in your filing system. Vividly colored folders are indispensable for all of your office and home filing needs. Two-tone design, with a Kraft interior, helps prevent misfiling. Includes clear tabs and blank white inserts unless otherwise noted. Folder Size Type: Letter; Folder Color: Pink; Color Family: Pink; Folder Material: 11-pt Stock.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.