This item is Discontinued.

Universal 1" Round Ring Binder, Black UNV20961CT

1" Round Ring Binder, Black (Discontinued)

  • Mfr # UNV20961CT
  • Zoro # G1888638
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UNV20961CT
Zoro #
G1888638
UPC #
087547299616
Country of Origin
Mexico

Dimensions

Sheet Size
8-1/2" x 11"
Ring Size - Binders
1 in
Sheet Size - Binders
8 1/2 in x 11 in
Ring Size
1"

Details

Color
Black
Number of Rings
3
Material
Polypropylene
Features - Binders
Finger Print Resistant, Nonstick, Rings Mounted on Back Cover
Color Family - Binders
Black
Cover Type
View
Ring Type - Binders
Round
Sheet Capacity
175
Sheet Capacity - Binders
175
Specific Material
Polypropylene
Basic Material - Binders
Plastic
Item
3-Ring Binder
Includes
(12) Binders
Binders -Item
3-Ring Binder
Ring Type
Round

Description

Color Family - Binders Black, 3-Ring Binder, Ring Type - Binders Round, Ring Size - Binders 1 in, Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8 1/2 in x 11 in, Durability - Binders Standard, Sheet Capacity - Binders 175, Features - Binders Finger Print Resistant, Nonstick, Rings Mounted on Back Cover, Basic Material - Binders Plastic, Specific Material Polypropylene, Color Black, Number of Rings 3, Includes (12) Binders, Item 3-Ring Binder, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.