Shop UNIVERSAL
See all product information
Create Account
2" Box Bottom Pressboard Hanging Folder, Letter, Standard Green, 25/Box
- Mfr # 14142
- Zoro # G104903556
product price:Â
$
172.99
/ea
Free Shipping & Returns
Key Features
Color
Green
Material
Pressboard
Sheet Size
8 1/2" Width x 11" Length
Thickness
25 pt.
Expansion Size
2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 14142
- Zoro #
- G104903556
- UPC #
- 87547141427
- Country of Origin
- United States
Dimensions
- Sheet Size
- 8 1/2" Width x 11" Length
- Thickness
- 25 pt.
- Expansion Size
- 2"
Details
- Item
- Hanging Folder
- Color
- Green
- Material
- Pressboard
- Sheet Standard
- Letter
Description
Universal two inch box bottom pressboard hanging folder, letter, standard green, 25/box bulky loads are no problem with this flat bottom design. Sturdy 11 pt. Stock delivers long wear. Slotted for 1/3 or 1/5 cut tabs (not included). Hanging file folder type: box bottom; size: letter; expansion: 2". this product arrives to most customers in 2-3 business days.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.