Shop UNIVERSAL

3" Box Bottom Pressboard Hanging Folder, Letter, Standard Green, 25/Box

  • Mfr # 14143

  • Zoro # G504903392


product price:  $113.99
/ea
Free Shipping & Returns

Key Features

Color
Green
Material
Pressboard
Sheet Size
8 1/2" Width x 11" Length
Thickness
25 pt.
Expansion Size
3"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
14143
Zoro #
G504903392
UPC #
87547141434
Country of Origin
United States

Dimensions

Sheet Size
8 1/2" Width x 11" Length
Thickness
25 pt.
Expansion Size
3"

Details

Item
Hanging Folder
Color
Green
Material
Pressboard
Sheet Standard
Letter

Description

Universal three inch box bottom pressboard hanging folder, letter, standard green, 25/box bulky loads are no problem with this flat bottom design. Sturdy 11 pt. Stock delivers long wear. Slotted for 1/3 or 1/5 cut tabs (not included). Hanging file folder type: box bottom; size: letter; expansion: 3". this product arrives to most customers in 2-3 business days.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.