This item is Discontinued.

Universal 30% Recycled Copy Paper, 92 Bright, 20 lb, 8.5 x 11, White, PK2500 UNV200305

30% Recycled Copy Paper, 92 Bright, 20 lb, 8.5 x 11, White, PK2500 (Discontinued)

  • Mfr # UNV200305
  • Zoro # G301839900
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UNV200305
Zoro #
G301839900
UPC #
-
Country of Origin
United States

Dimensions

Size
8.5 x 11
Sheet/Roll Size
8.5 x 11

Details

Item
Paper
Color
White
Weight
26 lbs
Interpack Paper Quantity
500 Sheets/Ream, 5 Reams/Carton
Brightness Rating (International)
104
Brightness Rating (US)
92
Paper/Media Color(s)
White
Paper Basis Weight (lb)
20 lb Bond
Machine Compatibility
Copiers; Fax Machines; Laser Printers

Description

Smooth, reliable performance in office copiers. Acid-free.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.