Universal

8-1/2 x 14" Legal Economy Ruled Writing Pad, 50 Pg


original price: $13.99
5% off
new price: $13.29
/pk 12, $1.11/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Sheet Size 8-1/2 in x 14 in
  • Paper Color White
  • Number of Sheets 50
  • Recycled Content 0 %
  • Backing 27 pt Chipboard
See all product information

Product Information

Dimensions

Sheet Size 8-1/2 in x 14 in
Width 8.5"
Height 14"
File Size - Clipboard Legal
Pad Length 14"
Sheet Ruling Size 11/32"
Pad-Spine Width 8.5"

Details

Paper Color White
Number of Sheets 50
Recycled Content 0 %
Backing 27 pt Chipboard
Binding Location Top
Paper Weight 16 lb
Item Notepad
Features Perforated, Unpunched
Binding Nonwirebound
Rule Legal
Number of Carbon Sheets 0
Total Number of Sheets 600
Margin Yes
Pages Numbered No
Weight 6.728 lbs
Pad-Binding Edge Top
Headband Strip Color Red
Number of Subjects/Sections 1
Sheet Color White
Pad-Binding Type Taped
Sheet Rule/Format Type Wide/Legal Rule
Back-Cover Material 27-pt. Chipboard
Sheet Basis Weight (lb) 16 lb Bond
Sheet-Ruling Color Blue
Sheet Perforation Details Macro-Perforation

Description

Notepad, Binding Nonwirebound, Binding Location Top, Backing 27 pt Chipboard, Total Number of Sheets 600, Sheet Size 8-1/2 in x 14 in, Rule Legal, Margin Yes, Paper Color White, Paper Weight 16 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 0 Percent, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.