90-91 Jaguar Sovereign All Engines Expansion Valve, Ex6069C

  • Mfr # EX6069C

  • Zoro # G8584656


original price:  $26.95 , new price: $24.25 , 10 percent off
new price:  $24.25
/ea

Key Features

Inlet Diameter
#6
Outlet Diameter
#8
Equalizer Length
423 mm
Capillary Length
863.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EX6069C
Zoro #
G8584656
UPC #
711307127825
Country of Origin
Unknown

Dimensions

Inlet Diameter
#6
Outlet Diameter
#8
Equalizer Length
423 mm
Capillary Length
863.6 mm

Details

Item
A/C Expansion Valve

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.