Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A/C Accumulator W/Hose Assembly, Ha10071C

  • Mfr # HA10071C

  • Zoro # G4121121


original price: $32.85
5% off
new price: $31.15
/ea

Key Features

Height
240 mm
Inlet Size
16 mm
Outlet Size
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HA10071C
Zoro #
G4121121
UPC #
711307246137
Country of Origin
Unknown

Dimensions

Height
240 mm
Inlet Size
16 mm
Outlet Size
16 mm

Details

Item
A/C Accumulator with Hose Assembly

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.