Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cad Fleetwood 88-80 Drier, Rd5000C

  • Mfr # RD5000C

  • Zoro # G9684408


product price: $22.15
/ea

Key Features

Mounting Style
Vertical
Material
Aluminum
Color
Natural
Length
215 mm
Drier Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RD5000C
Zoro #
G9684408
UPC #
711307204427
Country of Origin
Unknown

Dimensions

Length
215 mm

Details

Mounting Style
Vertical
Material
Aluminum
Color
Natural
Item
A/C Accumulator
Drier Shape
Round

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.