Zoro Homepage

GM 15-1

  • Mfr # RD1689C

  • Zoro # G602424423


product price: $23.19
/ea

Key Features

Mounting Style
Vertical
Material
Aluminum
Length
230 mm
Color
Natural
Drier Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RD1689C
Zoro #
G602424423
UPC #
711000000000
Country of Origin
Unknown

Dimensions

Length
230 mm

Details

Mounting Style
Vertical
Material
Aluminum
Color
Natural
Item
A/C Accumulator
Drier Shape
Round

Restrictions

View the Energy Guide
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.