Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

To Mior 8 16Mm Fitting, Ft0168C

  • Mfr # FT0168C

  • Zoro # G3559994


original price: $13.85
9% off
new price: $12.49
/ea

Key Features

Includes
High Side Charge Port
Material
Steel
Connector Type
Male Threads; Female O-Ring
Color
Natural
Adapter Size
#8 Air Conditioning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FT0168C
Zoro #
G3559994
UPC #
711307135998
Country of Origin
Unknown

Dimensions

Adapter Size
#8 Air Conditioning
Hose End Size
#8 Air Conditioning

Details

Includes
High Side Charge Port
Material
Steel
Connector Type
Male Threads; Female O-Ring
Color
Natural
Item
A/C Refrigerant Hose Fitting
Angle
90 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.