Zoro Homepage

Universal Air Conditioning New Compressor, Co20082C

  • Mfr # CO20082C

  • Zoro # G5385936


original price: $281.99
9% off
new price: $254.99
/ea
Free Shipping & Returns

Key Features

Number of Grooves
1
Clutch Diameter
130 mm
Gauge Line
46 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO20082C
Zoro #
G5385936
UPC #
711307216345
Country of Origin
Unknown

Dimensions

Clutch Diameter
130 mm

Details

Number of Grooves
1
Gauge Line
46 mm
Item
A/C Compressor Assembly

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.