Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Apache 0.4 in. D X 108 in. L 4000 psi Rubber 2-Wire Hydraulic Hose

  • Mfr # 98398253

  • Zoro # G2912643


product price: $28.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98398253
Zoro #
G2912643
UPC #
725559230356
Country of Origin
United States

Description

Assemblies meet SAE 100R2AT standards. They are coiled and sleeved for easy storage and are labeled with size and specification for easy identification.


  • • Coupled 1/2 inch solid male pipe thread on each end
  • • Black, oil-resistant synthetic rubber (nitrile) tube reinforced with two braids of high-tensile steel wire
  • • Covered with black, thin synthetic rubber that is oil-and abrasion-resistant
  • • Hose and couplings meet SAE100R2AT specifications
  • • No skiving required with Mega Crimp, type T or power crimp couplings

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.