
Apache 0.5 in. D 3000 psi Steel Flat Face Hydraulic Adapter
Mfr # 39040722
Zoro # G2707948
product price: $76.69
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39040722
Zoro #
G2707948
UPC #
725559682186
Country of Origin
China
Description
Flat (flush) face coupler to ISO 5675 male tip adapter provides an effective method of interchanging agricultural and industrial machines and equipment. ISO 16028 to ISO 5675. Allows connection of 1/2 inch body S71 or S51 series male tip to a FFE495-4 or FF495-6 female flush face body half.
- • Can be used for industrial, commercial & agricultural hydraulic fluid applications
- • For ease to connect/adapt existing hydraulic hose assemblies
- • Hydraulic adapter designed to simplify the connection of hard to install hydraulic components
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.