This item is Discontinued.

Universal Battery Universal 35764 Thermal Paper for Receipt Printers  3-1/8in x 273   Roll  50/carton 35764

Universal 35764 Thermal Paper for Receipt Printers 3-1/8in x 273 Roll 50/carton (Discontinued)

  • Mfr # 35764
  • Zoro # G203955036
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35764
Zoro #
G203955036
UPC #
87547357644
Country of Origin
United States

Description

  • Top-quality single-ply thermal paper is manufactured to OEM specifications.
  • Guaranteed to work efficiently in your thermal print machine.
  • Paper provides crisp black images.
  • Size: 1/8" x 273'.
  • Paper Color(s): White.
  • Compliance Standards: FSC Certified.
  • Machine Compatibility: Point of Sale Machines.
  • Paper Special Features: Cash Register/Point of Sale Rolls.
  • Post-Consumer Recycled Content Percent (Nom): 0 %.
  • Pre-Consumer Recycled Content Percent (Nom): 0 %.
  • Rolls Per Unit (Nom): 50.
  • Total Recycled Content Percent (Nom): 0 %.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.