Shop All Binder Clips
Universal
Binder Clip, Mini, Black, 1/4" Cap., PK144
Mfr # UNV10199
Zoro # G7486775
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Mini
- Material Metal Clip/Steel Wire
- Color Black/Silver
- Holding Capacity 0.25"
- Jaw Size Capacity 0.25 in
Product Information
- Brand Universal
- MFR # UNV10199
- Zoro # G7486775
- UPC # 087547101995
- Country of Origin China
- Category Binder Clips
Dimensions
Size | Mini |
Jaw Size Capacity | 0.25 in |
Width | 0.63 in |
Details
Description
Binder Clip,Mini,Black,PK144, Package Quantity 144
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Letter Label, P, 1-1/2in.Hx7/8in.W (1530-P)
- BOSTITCH Battery-Powered Pencil Sharpener, Black (BPS4-BLK)
- SEALER SALES 9" x 14" PVC Shrink Bag, 80 gauge, 500pcs, 500PK (SB-9-14-80-A)
- KONICA MINOLTA Waste Toner Container 40K YLD (A4NNWY1)
- UNIVERSAL Bulldog Clips, Small, Nickel-Plated, PK36 (UNV31263)
- UNIVERSAL Binder Clips in Dispenser Tub, Small, Assorted Colors, PK40 (UNV31028)
- UNIVERSAL Binder Clips in Dispenser Tub, Medium, Assorted Colors, PK24 (UNV31029)
- UNIVERSAL Binder Clips in Dispenser Tub, Mini, Black/Silver, PK60 (UNV11060)
- UNIVERSAL Emoji Themed Binder Clips in Dispenser Tub, Medium, Asstd Colors, PK42 (UNV31031)
- UNIVERSAL Binder Clips in Dispenser Tub, Medium, Black/Silver, PK24 (UNV11124)
- ZORO SELECT Magnetic Clip, Strength, 3 Lb, PK2 (3DXY5)
- Universal Binder Clips