Shop All Packing Tapes
Universal
Box Sealing Tape, 2inx55yd, 1.85 mil, Clear
Mfr # UNV61000
Zoro # G4070921
product price: $1.29
/ea
Sold in multiples of 6 for $7.74
$7.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Plastic
- Tape Width 1.88 in
- Tape Length 54.6 yds
- Tape Color Clear
- Tape Core Diameter 3 in
Product Information
- Brand Universal
- MFR # UNV61000
- Zoro # G4070921
- UPC # 087547610008
- Country of Origin Multiple
- Category Packing Tapes
Dimensions
Tape Width | 1.88 in |
Tape Length | 54.6 yds |
Tape Core Diameter | 3 in |
Length | 50m |
Width | 48mm |
Size | 1.88" x 54.6 yds |
Details
Description
Box Sealing Tape,2inx55yd,1.85 mil,Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARSON DELLOSA Deluxe Scheduling Pocket Chart (158031)
- SEALER SALES PC-Board for W-Series Long Hand Sealers **220V** (PCB-WHLH-220V)
- OXFORD Pressboard Report Cover, 8.5", 2 Prong Fastener, 11 x 17, 3" Cap., Red (13234EE)
- CRESCENT H.K. PORTER 12" Steel Strap Cutter (1290G)
- UNIVERSAL Deluxe Acrylic Box Sealing Tape, 3" Core, 1.88" x 110 yds, Clear, PK6 (UNV63120)
- UNIVERSAL Quiet Tape Box Sealng Tape, 48mmx100m, PK6 (UNV73000)
- UNIVERSAL Moving and Storage Packing Tape, 3 in. Core, 1.88 in. x 54.6 yd, Clear, 6PK (UNV33102)
- UNIVERSAL Box Sealing Tape, 2 in x 55 yards, 2 mil Thick, Clear, PK6 (UNV63000)
- SCOTCH Packaging Tape, UPVC, 25.4mm W, PK36 (681)
- PROTAPES Kraft Paper Tape, 3x55yd., Lt. Brown (PRO-183)
- SHURTAPE Water-Activated Packaging Tape, Brown, PK8 (WP 100)
- Universal Packing Tape & Dispensers