Shop UNIVERSAL
See all product information
Create Account
Business Envelopes, Gummed Flap, 500PK
- Mfr # UNV35209
- Zoro # G422771936
product price:Â
$
18.65
/pk of 500, $0.04/ea
Key Features
Seam
Side Seam
Closure
Gummed
Color
White
Opening
Side
Material
Paper Stock
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UNV35209
- Zoro #
- G422771936
- UPC #
- 087547352090
- Country of Origin
- Mexico
Dimensions
- Envelope Size
- #9
Details
- Seam
- Side Seam
- Closure
- Gummed
- Color
- White
- Opening
- Side
- Material
- Paper Stock
- Item
- Envelope
- Type
- Business
- Basis Weight
- 24 lb
Description
Business Envelopes, Color White, Envelope Closure Gummed Flap, Envelope Size #9, Height 3 55/64 in, Width 8 7/8 in, Material Paper, Security Tint No, Package Quantity 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.