Shop UNIVERSAL

Business Envelopes, Self Adhesive, 100PK

  • Mfr # UNV36002

  • Zoro # G822771109


product price:  $11.25
/pk 100, $0.11/ea

Key Features

Envelope Size
#10
Outside Length
4-1/8 in
Type
Business
Opening
Side
Width
9-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UNV36002
Zoro #
G822771109
UPC #
087547360026
Country of Origin
Mexico

Dimensions

Envelope Size
#10
Outside Length
4-1/8 in
Width
9-1/2 in

Details

Type
Business
Opening
Side
Basis Weight
24 lb
Item
Envelope
Material
Paper Stock
Closure
Self Adhesive
Seam
Side Seam
Color
White

Description

Business Envelopes, Color White, Envelope Closure Self Adhesive, Envelope Size #10, Height 4 1/8 in, Width 9 1/2 in, Material Paper, Security Tint No, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.