Catalog Envelopes, 12" H, 9" W, 250PK
- Mfr # UNV41105
- Zoro # G022771800
product price:Â
$
26.69
/pk of 250, $0.11/ea
Key Features
Type
Catalog
Seam
Center
Basis Weight
24 lb
Color
Brown Kraft
Material
Kraft Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UNV41105
- Zoro #
- G022771800
- UPC #
- 087547411056
- Country of Origin
- Mexico
- Type
- Catalog
- Closure Type
- Gummed
- Seam
- Center
- Basis Weight
- 24 lb
- Item
- Envelope
- Color
- Brown Kraft
- Material
- Kraft Paper
- Industry Number
- #10 1/2
- Closure Side
- Open End
Description
Catalog Envelopes, Material Kraft, Envelope Closure Gummed Flap, Color Brown, Envelope Size #10-1/2, Height 12 in, Width 9 in, Opening Top, Package Quantity 250
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.