Shop UNIVERSAL
See all product information
Create Account
Manila Envelopes, 12" H, 9" W, 250PK
- Mfr # UNV35290
- Zoro # G122770925
product price:Â
$
30.39
/pk of 250, $0.12/ea
Key Features
Material
Kraft Paper
Closure Side
Open End
Seam
Center
Basis Weight
28 lb
Industry Number
#10 1/2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UNV35290
- Zoro #
- G122770925
- UPC #
- 087547352908
- Country of Origin
- Mexico
- Material
- Kraft Paper
- Closure Type
- Self Adhesive
- Closure Side
- Open End
- Seam
- Center
- Basis Weight
- 28 lb
- Industry Number
- #10 1/2
- Color
- Brown Kraft
- Type
- Catalog
- Item
- Envelope
Description
Manila Envelopes, Material Kraft, Envelope Closure Self Adhesive, Color Brown, Envelope Size #10-1/2, Height 12 in, Width 9 in, Opening Top, Package Quantity 250
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.