Shop UNIVERSAL
See all product information
Create Account
Catalog Envelopes, 9" H, 6" W, 100PK
- Mfr # UNV42100
- Zoro # G822771819
product price:Â
$
15.45
/pk of 100, $0.15/ea
Key Features
Closure Type
Self Adhesive
Length
9 in
Material
Paper Stock
Width
6 in
Basis Weight
28 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UNV42100
- Zoro #
- G822771819
- UPC #
- 087547421000
- Country of Origin
- Mexico
- Closure Type
- Self Adhesive
- Material
- Paper Stock
- Basis Weight
- 28 lb
- Seam
- Center
- Color
- White
- Item
- Envelope
- Closure Side
- Open End
- Industry Number
- #1
- Type
- Catalog
Dimensions
- Length
- 9 in
- Width
- 6 in
Description
Catalog Envelopes, Material Paper, Envelope Closure Self Adhesive, Color White, Envelope Size #1, Height 9 in, Width 6 in, Opening Top, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.